INA
INA
VUS38206-A
INA INA
Description
VUS38206-A LINEAR ADJUSTING GIB ; NON-RETURNABLE
Gib; Adjusting; 250 MM L X 51.5 MM W X 25 MM H; Used with RUS38206 Roller Bearing
Part #
VUS38206-A
BDI #
1178383
Details
4761.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Accessories/VUS38206-A/p/1178383
Your Price
$ 4,761.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
2.08
EAN
4012802284256
Product Group - BDI
L00220
Product Name
Gib
Product Type
Adjusting
Size
250 MM L X 51.5 MM W X 25 MM H
Used With
RUS38206 Roller Bearing
Inch - Metric
Metric
Other Features
Through Lubrication Hole | With Locking and Extraction Screw
Category - BDI
Linear Slide Accessories
Noun
Gib
Keyword String
Adjusting
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
VUS38206
Weight / LBS
49.721
Long Description
Gib; Adjusting; 250 MM L X 51.5 MM W X 25 MM H; Used with RUS38206 Roller Bearing