INA
INA
RUS38134-KS-GR3/-10-15
INA INA
Description
RUS38134-KS-GR3/-10-15 ; LINEAR ROLLER BEARING
Slide Rail Assembly; Flat Roller; 136MM Overall Length; 52MM Overall Width; 38MM Overall Height; 51MM Mounting Hole Spacing; 5.3MM Mounting Hole Diameter; Steel; UG 12553|UV 9542|UFA 6412|UFK 6412|UFB 7812 Guideway Rail
Part #
RUS38134-KS-GR3/-10-15
BDI #
1177394
Details
3997.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Assemblies/RUS38134-KS-GR3--10-15/p/1177394
Your Price
$ 3,997.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.58
EAN
4047643184892
Product Group - BDI
L00220
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Rail Number
UG 12553 | UV 9542 | UFA 6412 | UFK 6412 | UFB 7812 Guideway
Inch - Metric
Metric
Other Features
M6 Screw | With Funnel Type Lubricating Nipple
Category - BDI
Linear Slide Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
RUS38134-KS-GR3
Weight / LBS
3.373
Long Description
Slide Rail Assembly; Flat Roller; 136MM Overall Length; 52MM Overall Width; 38MM Overall Height; 51MM Mounting Hole Spacing; 5.3MM Mounting Hole Diameter; Steel; UG 12553|UV 9542|UFA 6412|UFK 6412|UFB 7812 Guideway Rail
Overall Height
1.496 Inch | 38 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Mounting Hole Diameter
0.209 Inch | 5.3 Millimeter
Overall Width
2.047 Inch | 52 Millimeter
Overall Length
5.354 Inch | 136 Millimeter
Mounting Hole Spacing
2.008 Inch | 51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh