Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LWM 40200200 https://www.bdiexpress.com/medias/INDSKFSLDXXX-NRLR-LWM-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MzB8aW1hZ2UvanBlZ3xhREF5TDJoaVlpODRPVFl3Tmpnek1URTBOVEkyTG1wd1p3fGZjN2M0NWZhOTFmNWEzMzQyN2U3MmJmOTY1Mzg3NjNkNjA2MjY2Nzg5MDk1NTE4NmFkYTYzNzBkYjlmMDJjZmU
1413867 Slides 

EWELLIX EWELLIX

LWM 40200200

Description

LWM 40200200 PRECISION RAIL LINEAR GUIDE

Slide; Needle Roller; 200MM Length; 20MM Width; 22.3MM Height; 40MM Assembly Height; 2MM Roller Diameter; 80MM Mounting Hole Spacing; 7.5MM Mounting Hole Diameter; LWHW15; Steel

Part #

LWM 40200200

BDI #
1413867

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.28
EAN
7333314310897
Product Group - BDI
L00280
Product Name
Slide
Product Type
Needle Roller
Roller Assembly Number
LWHW15
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 11.5 MM | M6 Bolt | Aluminum Cage
Category - BDI
Slides
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWM 40200200
Weight / LBS
1.367
Long Description
Slide; Needle Roller; 200MM Length; 20MM Width; 22.3MM Height; 40MM Assembly Height; 2MM Roller Diameter; 80MM Mounting Hole Spacing; 7.5MM Mounting Hole Diameter; LWHW15; Steel
Length
7.874 Inch | 200 Millimeter
Roller Diameter
0.079 Inch | 2 Millimeter
Height
0.878 Inch | 22.3 Millimeter
Width
0.787 Inch | 20 Millimeter
Mounting Hole Diameter
0.295 Inch | 7.5 Millimeter
Mounting Hole Spacing
3.15 Inch | 80 Millimeter
Assembly Height
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh