EWELLIX
EWELLIX
LWR 90400
EWELLIX EWELLIX
Description
LWR 90400 PRECISION RAIL LINEAR GUIDE
Slide; Crossed Roller; 400MM Length; 22MM Width; 19.7MM Height; 44MM Assembly Height; 9MM Roller Diameter; 100MM Mounting Hole Spacing; 6.8MM Mounting Hole Diameter; LWAL9; Steel
Part #
LWR 90400
BDI #
17032583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slides/LWR-90400/p/17032583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
1.26
EAN
7333314311221
Product Group - BDI
L00280
Product Name
Slide
Product Type
Crossed Roller
Roller Assembly Number
LWAL9
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 10.5 MM | M8 Bolt | Aluminum Cage
Category - BDI
Slides
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWR 90400
Weight / LBS
2.778
Long Description
Slide; Crossed Roller; 400MM Length; 22MM Width; 19.7MM Height; 44MM Assembly Height; 9MM Roller Diameter; 100MM Mounting Hole Spacing; 6.8MM Mounting Hole Diameter; LWAL9; Steel
Roller Diameter
0.354 Inch | 9 Millimeter
Length
15.748 Inch | 400 Millimeter
Mounting Hole Spacing
3.937 Inch | 100 Millimeter
Assembly Height
1.732 Inch | 44 Millimeter
Mounting Hole Diameter
0.268 Inch | 6.8 Millimeter
Height
0.776 Inch | 19.7 Millimeter
Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh