EWELLIX
EWELLIX
LWV 40200500
EWELLIX EWELLIX
Description
LWV 40200500 ROLLER LINEAR SLIDE ; 20MM WD 500MM LG
Slide; Needle Roller; 500MM Length; 20MM Width; 22MM Height; 40MM Assembly Height; 2MM Roller Diameter; 80MM Mounting Hole Spacing; 7.5MM Mounting Hole Diameter; LWHV15; Steel
Part #
LWV 40200500
BDI #
1304427
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slides/LWV-40200500/p/1304427
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.7
Product Group - BDI
L00280
Product Name
Slide
Product Type
Needle Roller
Roller Assembly Number
LWHV15
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Category - BDI
Slides
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWV 40200500
Weight / LBS
3.748
Long Description
Slide; Needle Roller; 500MM Length; 20MM Width; 22MM Height; 40MM Assembly Height; 2MM Roller Diameter; 80MM Mounting Hole Spacing; 7.5MM Mounting Hole Diameter; LWHV15; Steel
Width
0.787 Inch | 20 Millimeter
Mounting Hole Spacing
3.15 Inch | 80 Millimeter
Roller Diameter
0.079 Inch | 2 Millimeter
Length
19.685 Inch | 500 Millimeter
Mounting Hole Diameter
0.295 Inch | 7.5 Millimeter
Height
0.866 Inch | 22 Millimeter
Assembly Height
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh