https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-0370-001-110-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NTl8aW1hZ2UvanBlZ3xhREV3TDJneE1DOHhNRFExTURrNU56YzNNak14T0M5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpBek56QmZNREF4WHpFeE1GOHpNREI0TXpBd0xtcHdad3xjNzUwNjBkOGQ3Nzc1MzE1M2Y3MmI2Mzg2MDlhYjlhYjNmMjQ2NjZmOGM5NjkzOWZiZDcwYWRhZmUzNDFhNmUw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-0370-001-110-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NTl8aW1hZ2UvanBlZ3xhREV3TDJneE1DOHhNRFExTURrNU56YzNNak14T0M5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpBek56QmZNREF4WHpFeE1GOHpNREI0TXpBd0xtcHdad3xjNzUwNjBkOGQ3Nzc1MzE1M2Y3MmI2Mzg2MDlhYjlhYjNmMjQ2NjZmOGM5NjkzOWZiZDcwYWRhZmUzNDFhNmUw
PELICAN PRODUCTS
PELICAN PRODUCTS
0370-001-110
PELICAN PRODUCTS PELICAN PRODUCTS
Description
0370-001-110 CUBE CASE ; 0370 WL/NF BLACK
Storage Container; 8CU-FT Nominal Capacity Volume; Black Color; 24" Nominal Depth; 24" Nominal Height; ABS, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 24" Nominal Width
Part #
0370-001-110
BDI #
17245368
Details
1691.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/0370-001-110/p/17245368
Your Price
$ 1,691.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
1.479
EAN
0019428037116
Product Group - BDI
G00268
Noun
Container
Weight / LBS
31.97
Product Detail
Storage Container
Product Specification
8CU-FT Nominal Capacity Volume; Black Color; 24" Nominal Depth; 24" Nominal Height; ABS, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 24" Nominal Width
Long Description
Storage Container; 8CU-FT Nominal Capacity Volume; Black Color; 24" Nominal Depth; 24" Nominal Height; ABS, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 24" Nominal Width

