

PELICAN PRODUCTS
PELICAN PRODUCTS
0500-001-110
PELICAN PRODUCTS PELICAN PRODUCTS
Description
0500-001-110 TRANSPORT CASE ; 0500 WL/NF BLACK
Storage Container; 9.42CU-FT Nominal Capacity Volume; Black Color; 18.45" Nominal Depth; 25.25" Nominal Height; ABS, EXL, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 34.95" Nominal Width
Part #
0500-001-110
BDI #
17246012
Details
2337.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/0500-001-110/p/17246012
Your Price
$ 2,337.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
1.23
EAN
0019428080877
Product Group - BDI
G00268
Noun
Container
Weight / LBS
50
Product Detail
Storage Container
Product Specification
9.42CU-FT Nominal Capacity Volume; Black Color; 18.45" Nominal Depth; 25.25" Nominal Height; ABS, EXL, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 34.95" Nominal Width
Long Description
Storage Container; 9.42CU-FT Nominal Capacity Volume; Black Color; 18.45" Nominal Depth; 25.25" Nominal Height; ABS, EXL, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 34.95" Nominal Width