https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985456-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NTV8aW1hZ2UvanBlZ3xhR1V4TDJobVl5OHhNRGMyTmpVM09EVTRNVFV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RVME5UWmZNekF3ZURNd01DNXFjR2N8YjU4OGMyNDVjMjUwOGZjN2M4NWI5OWQ5MDIxOTFmZGNhNDg3MWE5NzliNDk5YmNlZmVhMjYxMGU0NzViYjc5ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985456-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NTV8aW1hZ2UvanBlZ3xhR1V4TDJobVl5OHhNRGMyTmpVM09EVTRNVFV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RVME5UWmZNekF3ZURNd01DNXFjR2N8YjU4OGMyNDVjMjUwOGZjN2M4NWI5OWQ5MDIxOTFmZGNhNDg3MWE5NzliNDk5YmNlZmVhMjYxMGU0NzViYjc5ZA
INTRALOX
INTRALOX
1100 4IN X 10FT FG ACTL BLUE
INTRALOX INTRALOX
Description
1100 4" X 10' FG ACTL BLUE CONVEYOR BELT ; 4IN WD 0.6"P FLUSH EDGE; BLUE
Conveyor Belt; 4" Width; 10' Length; Acetal; Blue
Part #
1100 4IN X 10FT FG ACTL BLUE
BDI #
24985456
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/1100-4IN-X-10FT-FG-ACTL-BLUE/p/24985456
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.intralox.com
Product Detail
Conveyor Belt
Product Specification
4" Width; 10' Length; Acetal; Blue
Long Description
Conveyor Belt; 4" Width; 10' Length; Acetal; Blue
