https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1170-000-110-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3NTN8aW1hZ2UvanBlZ3xhR1l6TDJnNE9DOHhNRFEyTVRnME5qUTNNRFk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFeE56QmZNREF3WHpFeE1GOUVNakpmTXpBd2VETXdNQzVxY0djfDQ5ZGNiMTQzMzQ4YzM2N2QzZGM2ZTg1NzlhMzM3YTE2YTBhYzRkOGI3NThhMzY1ODQ2NWM2Y2ZhMDkyOWJlMTA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1170-000-110-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3NTN8aW1hZ2UvanBlZ3xhR1l6TDJnNE9DOHhNRFEyTVRnME5qUTNNRFk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFeE56QmZNREF3WHpFeE1GOUVNakpmTXpBd2VETXdNQzVxY0djfDQ5ZGNiMTQzMzQ4YzM2N2QzZGM2ZTg1NzlhMzM3YTE2YTBhYzRkOGI3NThhMzY1ODQ2NWM2Y2ZhMDkyOWJlMTA
PELICAN PRODUCTS
PELICAN PRODUCTS
1170-000-110
PELICAN PRODUCTS PELICAN PRODUCTS
Description
1170-000-110 CASE ; 1170 WL/WF BLACK
Storage Container; 0.12 Cu-FT Nominal Capacity Volume; Black Color; 11.64" Nominal Depth; 3.78" Nominal Height; 10.54 in L Inner Depth; 3.16" Inner Height; 6.04" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent; ABS Latch/Purge Body Material; Polymer O-Ring; Polypropylene Body; Polyurethane Foam; Stainless Steel Pins Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Water/Dust/Crush Resistance; 1170 WF/WL Type; 8.34" Nominal Width
Part #
1170-000-110
BDI #
17246139
Details
176.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/1170-000-110/p/17246139
Your Price
$ 176.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
1.146
EAN
0019428093204
Product Group - BDI
G00268
Noun
Container
Keyword String
Storage
Manufacturer URL
https://www.pelican.com
Product Detail
Storage Container
Product Specification
0.12 Cu-FT Nominal Capacity Volume; Black Color; 11.64" Nominal Depth; 3.78" Nominal Height; 10.54 in L Inner Depth; 3.16" Inner Height; 6.04" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent; ABS Latch/Purge Body Material; Polymer O-Ring; Polypropylene Body; Polyurethane Foam; Stainless Steel Pins Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Water/Dust/Crush Resistance; 1170 WF/WL Type; 8.34" Nominal Width
Long Description
Storage Container; 0.12 Cu-FT Nominal Capacity Volume; Black Color; 11.64" Nominal Depth; 3.78" Nominal Height; 10.54 in L Inner Depth; 3.16" Inner Height; 6.04" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent; ABS Latch/Purge Body Material; Polymer O-Ring; Polypropylene Body; Polyurethane Foam; Stainless Steel Pins Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Water/Dust/Crush Resistance; 1170 WF/WL Type; 8.34" Nominal Width

