https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1400-300-110-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NjN8aW1hZ2UvanBlZ3xhREJsTDJobFlTOHhNRFExTURrNU9Ua3pOVEF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFME1EQmZNekF3WHpFeE1GOHpNREI0TXpBd0xtcHdad3w3MWNhNmE0YjZiMTU0OWJmYWM5MzM3ZjkwYzA0NTI5YTZmMGU1ZWZlZDQ5ZTQyNDk0ZTJlNDJkZjc4YWQ2ZjZl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1400-300-110-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NjN8aW1hZ2UvanBlZ3xhREJsTDJobFlTOHhNRFExTURrNU9Ua3pOVEF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFME1EQmZNekF3WHpFeE1GOHpNREI0TXpBd0xtcHdad3w3MWNhNmE0YjZiMTU0OWJmYWM5MzM3ZjkwYzA0NTI5YTZmMGU1ZWZlZDQ5ZTQyNDk0ZTJlNDJkZjc4YWQ2ZjZl
PELICAN PRODUCTS
PELICAN PRODUCTS
1400-300-110
PELICAN PRODUCTS PELICAN PRODUCTS
Description
1400-300-110 PANEL FRAME KIT ; 1400 BLK
Storage Container; 0.31CU-FT Nominal Capacity Volume; Black Color; 8.87" Nominal Depth; 5.18" Nominal Height; ABS, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 11.81" Nominal Width
Part #
1400-300-110
BDI #
17245644
Details
70.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/1400-300-110/p/17245644
Your Price
$ 70.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.249
EAN
0019428020491
Product Group - BDI
G00268
Noun
Container
Weight / LBS
3.97
Product Detail
Storage Container
Product Specification
0.31CU-FT Nominal Capacity Volume; Black Color; 8.87" Nominal Depth; 5.18" Nominal Height; ABS, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 11.81" Nominal Width
Long Description
Storage Container; 0.31CU-FT Nominal Capacity Volume; Black Color; 8.87" Nominal Depth; 5.18" Nominal Height; ABS, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 11.81" Nominal Width

