https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1450-000-130-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4NjB8aW1hZ2UvanBlZ3xhRGcwTDJoaVlpOHhNRFExTVRBd01ERXpNVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFME5UQmZNREF3WHpFek1GOHpNREI0TXpBd0xtcHdad3xkMWVhOTUzNWVkOWNhMWI0MTA3YmExYzU2ZjE3ODhkODcwMmE4NjNmMjI5YjdjMTJiMjNiM2MzZjM1YjEzOTBm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1450-000-130-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4NjB8aW1hZ2UvanBlZ3xhRGcwTDJoaVlpOHhNRFExTVRBd01ERXpNVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFME5UQmZNREF3WHpFek1GOHpNREI0TXpBd0xtcHdad3xkMWVhOTUzNWVkOWNhMWI0MTA3YmExYzU2ZjE3ODhkODcwMmE4NjNmMjI5YjdjMTJiMjNiM2MzZjM1YjEzOTBm
PELICAN PRODUCTS
PELICAN PRODUCTS
1450-300-110
PELICAN PRODUCTS PELICAN PRODUCTS
Description
1450-300-110 PANEL FRAME KIT ; 1450 BLK
Storage Container; 0.53CU-FT Nominal Capacity Volume; Black Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 16.54" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam and Wheel, Stainless Steel Bearing, Hardware and Padlock Protector Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1450 Medium Protector Case with Panel Frame Kit Type; 19.36" Nominal Width
Part #
1450-300-110
BDI #
17245714
Details
73.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/1450-300-110/p/17245714
Your Price
$ 73.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
25.81
EAN
0019428015626
Product Group - BDI
G00268
Noun
Container
Product Detail
Storage Container
Product Specification
0.53CU-FT Nominal Capacity Volume; Black Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 16.54" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam and Wheel, Stainless Steel Bearing, Hardware and Padlock Protector Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1450 Medium Protector Case with Panel Frame Kit Type; 19.36" Nominal Width
Long Description
Storage Container; 0.53CU-FT Nominal Capacity Volume; Black Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 16.54" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam and Wheel, Stainless Steel Bearing, Hardware and Padlock Protector Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1450 Medium Protector Case with Panel Frame Kit Type; 19.36" Nominal Width
