

17245840
Material Handling
PELICAN PRODUCTS
PELICAN PRODUCTS
1520-000-240
PELICAN PRODUCTS PELICAN PRODUCTS
Description
1520-000-240 CASE ; 1520 WL/WF YELLOW 2EA/BOX
Storage Container; 0.91CU-FT Nominal Capacity Volume; Yellow Color; 7.41" Nominal Depth; 19.78" Nominal Height; 6.72" Inner Depth; 18.06" Inner Height; 12.89" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1520 Medium Protector Case with Foam and Logo Type; 15.77" Nominal Width
Part #
1520-000-240
BDI #
17245840
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/1520-000-240/p/17245840
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
1.79
EAN
0019428006297
Product Group - BDI
G00268
Noun
Container
Product Detail
Storage Container
Product Specification
0.91CU-FT Nominal Capacity Volume; Yellow Color; 7.41" Nominal Depth; 19.78" Nominal Height; 6.72" Inner Depth; 18.06" Inner Height; 12.89" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1520 Medium Protector Case with Foam and Logo Type; 15.77" Nominal Width
Long Description
Storage Container; 0.91CU-FT Nominal Capacity Volume; Yellow Color; 7.41" Nominal Depth; 19.78" Nominal Height; 6.72" Inner Depth; 18.06" Inner Height; 12.89" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1520 Medium Protector Case with Foam and Logo Type; 15.77" Nominal Width