https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1520-000-150-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5MDZ8aW1hZ2UvanBlZ3xhR0UzTDJnM09TOHhNRFExTURrNU9EYzFOVE0xT0M5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMU1qQmZNREF3WHpFMU1GOHpNREI0TXpBd0xtcHdad3w1YmQxOGZlMmViYWYzMTAyYWI0ZjliNzY2MTBiZTljNDdjMWM5YTBiM2ZkYWMyNjY0NTgzNDU5YzI1Yzg0YmE0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1520-000-150-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5MDZ8aW1hZ2UvanBlZ3xhR0UzTDJnM09TOHhNRFExTURrNU9EYzFOVE0xT0M5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMU1qQmZNREF3WHpFMU1GOHpNREI0TXpBd0xtcHdad3w1YmQxOGZlMmViYWYzMTAyYWI0ZjliNzY2MTBiZTljNDdjMWM5YTBiM2ZkYWMyNjY0NTgzNDU5YzI1Yzg0YmE0
PELICAN PRODUCTS
PELICAN PRODUCTS
1520-001-150
PELICAN PRODUCTS PELICAN PRODUCTS
Description
1520-001-150 CASE ; 1520NF WL/NF ORANGE
Storage Container; 0.91CU-FT Nominal Capacity Volume; Orange Color; 7.41" Nominal Depth; 19.78" Nominal Height; 6.72" Inner Depth; 18.06" Inner Height; 12.89" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1520 Medium Protector Case no Foam and with Logo Type; 15.77" Nominal Width
Part #
1520-001-150
BDI #
17245843
Details
484.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/1520-001-150/p/17245843
Your Price
$ 484.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.04
EAN
0019428000998
Product Group - BDI
G00268
Noun
Container
Product Detail
Storage Container
Product Specification
0.91CU-FT Nominal Capacity Volume; Orange Color; 7.41" Nominal Depth; 19.78" Nominal Height; 6.72" Inner Depth; 18.06" Inner Height; 12.89" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1520 Medium Protector Case no Foam and with Logo Type; 15.77" Nominal Width
Long Description
Storage Container; 0.91CU-FT Nominal Capacity Volume; Orange Color; 7.41" Nominal Depth; 19.78" Nominal Height; 6.72" Inner Depth; 18.06" Inner Height; 12.89" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1520 Medium Protector Case no Foam and with Logo Type; 15.77" Nominal Width

