https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1550-300-110-300x300.jpg?context=bWFzdGVyfHJvb3R8MzczMzJ8aW1hZ2UvanBlZ3xhR1kzTDJoaFpDOHhNRFExTVRBd01EVXlORGd6TUM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMU5UQmZNekF3WHpFeE1GOHpNREI0TXpBd0xtcHdad3wzMmQzYjQ3ZWQ1MmM0ZGQzMjk5ZjdiODg1M2I5N2JjYWY0OGMwYTcxMjU0MjlhOGNiNTUzNTUzN2I1NjQ1M2E1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1550-300-110-300x300.jpg?context=bWFzdGVyfHJvb3R8MzczMzJ8aW1hZ2UvanBlZ3xhR1kzTDJoaFpDOHhNRFExTVRBd01EVXlORGd6TUM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMU5UQmZNekF3WHpFeE1GOHpNREI0TXpBd0xtcHdad3wzMmQzYjQ3ZWQ1MmM0ZGQzMjk5ZjdiODg1M2I5N2JjYWY0OGMwYTcxMjU0MjlhOGNiNTUzNTUzN2I1NjQ1M2E1
PELICAN PRODUCTS
PELICAN PRODUCTS
1550-300-110
PELICAN PRODUCTS PELICAN PRODUCTS
Description
1550-300-110 PANEL FRAME KIT ; 1550 PANNEAU CADRE KIT BLK
Storage Container; 1.18CU-FT Nominal Capacity Volume; Black Color; 8.4" Nominal Depth; 20.66" Nominal Height; 7.72" Inner Depth; 18.63" Inner Height; 14.18" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam and Wheel, Stainless Steel Bearing, Hardware and Padlock Protector Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1550 Medium Protector Case with Panel Frame Kit Type; 17.2" Nominal Width
Part #
1550-300-110
BDI #
17245886
Details
73.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/1550-300-110/p/17245886
Your Price
$ 73.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.858
EAN
0019428006013
Product Group - BDI
G00268
Noun
Container
Product Detail
Storage Container
Product Specification
1.18CU-FT Nominal Capacity Volume; Black Color; 8.4" Nominal Depth; 20.66" Nominal Height; 7.72" Inner Depth; 18.63" Inner Height; 14.18" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam and Wheel, Stainless Steel Bearing, Hardware and Padlock Protector Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1550 Medium Protector Case with Panel Frame Kit Type; 17.2" Nominal Width
Long Description
Storage Container; 1.18CU-FT Nominal Capacity Volume; Black Color; 8.4" Nominal Depth; 20.66" Nominal Height; 7.72" Inner Depth; 18.63" Inner Height; 14.18" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam and Wheel, Stainless Steel Bearing, Hardware and Padlock Protector Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1550 Medium Protector Case with Panel Frame Kit Type; 17.2" Nominal Width

