https://www.bdiexpress.com/medias/INDLOCCNVYRX-22384711-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI1NnxpbWFnZS9qcGVnfGFHWmpMMmd3T0M4eE1EZzFNamsyTXpJMU5ETXdNaTlKVGtSTVQwTkRUbFpaVWxoZk1qSXpPRFEzTVRGZk16QXdlRE13TUM1cWNHY3xkNDBhZDlhODljMzhhYWZlNWYwODQ0NWU4OTM2MjdmMjA0YWY0ZDAzOTM2MDQyYzVlZTQ2YTA3YTUxNDJiNjVh
https://www.bdiexpress.com/medias/INDLOCCNVYRX-22384711-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI1NnxpbWFnZS9qcGVnfGFHWmpMMmd3T0M4eE1EZzFNamsyTXpJMU5ETXdNaTlKVGtSTVQwTkRUbFpaVWxoZk1qSXpPRFEzTVRGZk16QXdlRE13TUM1cWNHY3xkNDBhZDlhODljMzhhYWZlNWYwODQ0NWU4OTM2MjdmMjA0YWY0ZDAzOTM2MDQyYzVlZTQ2YTA3YTUxNDJiNjVh
LOCTITE
LOCTITE
158531
LOCTITE LOCTITE
Description
158531 UV BENCHTOP CONVEYOR ; NON-RETURNABLE 98003 ZETA 7415
UV Benchtop Conveyor; 7-1/2" Width X 3" Height Size; Electrodeless; For Confined and Exposed Bondline | Light Curing Application
Part #
158531
BDI #
22384711
Details
26666.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/158531/p/22384711
Your Price
$ 26,666.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
33.113
EAN
0079340980037
Product Group - BDI
M00136
Noun
Conveyor
Keyword String
UV Benchtop
Manufacturer URL
https://www.loctite.com
Product Detail
UV Benchtop Conveyor
Product Specification
7-1/2" Width X 3" Height Size; Electrodeless
Long Description
UV Benchtop Conveyor; 7-1/2" Width X 3" Height Size; Electrodeless; For Confined and Exposed Bondline | Light Curing Application

