https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1600-000-130-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUzNTZ8aW1hZ2UvanBlZ3xhRE5tTDJnd09TOHhNRFExTURrNU56VTNOVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMk1EQmZNREF3WHpFek1GOHpNREI0TXpBd0xtcHdad3xkNDI0NTBjNWY5YTA4OGI3ZWYwYTYwYWViZGQzNzg2Njg0YzQ1NjBlYmRjNjJmN2JjMTk5OWFhYWQxZGNkNjRl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1600-000-130-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUzNTZ8aW1hZ2UvanBlZ3xhRE5tTDJnd09TOHhNRFExTURrNU56VTNOVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMk1EQmZNREF3WHpFek1GOHpNREI0TXpBd0xtcHdad3xkNDI0NTBjNWY5YTA4OGI3ZWYwYTYwYWViZGQzNzg2Njg0YzQ1NjBlYmRjNjJmN2JjMTk5OWFhYWQxZGNkNjRl
PELICAN PRODUCTS
PELICAN PRODUCTS
1600-000-240
PELICAN PRODUCTS PELICAN PRODUCTS
Description
1600-000-240 CASE ; 1600 WL/WF YELLOW
Storage Container; 1.65CU-FT Nominal Capacity Volume; Yellow Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 15.64" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1600 Large Protector Case with Foam and Logo Type; 19.36" Nominal Width
Part #
1600-000-240
BDI #
17246282
Details
762.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/1600-000-240/p/17246282
Your Price
$ 762.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
7.18
EAN
0019428022181
Product Group - BDI
G00268
Noun
Container
Product Detail
Storage Container
Product Specification
1.65CU-FT Nominal Capacity Volume; Yellow Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 15.64" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1600 Large Protector Case with Foam and Logo Type; 19.36" Nominal Width
Long Description
Storage Container; 1.65CU-FT Nominal Capacity Volume; Yellow Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 15.64" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1600 Large Protector Case with Foam and Logo Type; 19.36" Nominal Width
