https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1660-021-190-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3NDd8aW1hZ2UvanBlZ3xhRFUzTDJnMk1DOHhNRFExTURrNU5qVTVNalkzTUM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMk5qQmZNREl4WHpFNU1GOHpNREI0TXpBd0xtcHdad3wwODhjNGYzNjJhZGIyZDE1Mzk4YWU0NWQ0N2QwNWZlNmJhNTRhNThjMzE4OGVlZGMwNDAzMzc5MGI5ZjEwMDhl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1660-021-190-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3NDd8aW1hZ2UvanBlZ3xhRFUzTDJnMk1DOHhNRFExTURrNU5qVTVNalkzTUM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMk5qQmZNREl4WHpFNU1GOHpNREI0TXpBd0xtcHdad3wwODhjNGYzNjJhZGIyZDE1Mzk4YWU0NWQ0N2QwNWZlNmJhNTRhNThjMzE4OGVlZGMwNDAzMzc5MGI5ZjEwMDhl
PELICAN PRODUCTS
PELICAN PRODUCTS
1660-020-190
PELICAN PRODUCTS PELICAN PRODUCTS
Description
1660-020-190 CASE ; 1660 WL/WF DESERT TAN
Storage Container; 5.66CU-FT Nominal Capacity Volume; Desert Tan Color; 19.48" Nominal Depth; 31.59" Nominal Height; 17.63" Inner Depth; 28.2" Inner Height; 19.66" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Stainless Steel Hardware and Padlock Protectors Material; 1660 Large Protector Case with Foam and Logo Type; 22.99" Nominal Width
Part #
1660-020-190
BDI #
17245927
Details
1476.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/1660-020-190/p/17245927
Your Price
$ 1,476.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
9.06
EAN
0019428087852
Product Group - BDI
G00268
Noun
Container
Product Detail
Storage Container
Product Specification
5.66CU-FT Nominal Capacity Volume; Desert Tan Color; 19.48" Nominal Depth; 31.59" Nominal Height; 17.63" Inner Depth; 28.2" Inner Height; 19.66" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Stainless Steel Hardware and Padlock Protectors Material; 1660 Large Protector Case with Foam and Logo Type; 22.99" Nominal Width
Long Description
Storage Container; 5.66CU-FT Nominal Capacity Volume; Desert Tan Color; 19.48" Nominal Depth; 31.59" Nominal Height; 17.63" Inner Depth; 28.2" Inner Height; 19.66" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Stainless Steel Hardware and Padlock Protectors Material; 1660 Large Protector Case with Foam and Logo Type; 22.99" Nominal Width

