Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1845696 https://www.bdiexpress.com/medias/INDLOCPSHRXX-22384655-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc0M3xpbWFnZS9qcGVnfGFEVTRMMmd3TUM4eE1EZzFNams0TkRJMU9EVTVNQzlKVGtSTVQwTlFVMGhTV0ZoZk1qSXpPRFEyTlRWZk16QXdlRE13TUM1cWNHY3xmYzQwZGZhNjk1ZTMzMDMwMGQ0ZDZkMzQ0MGU5ZGRkYzk2N2M1MjcwMjRhZDZkZTJiMTk5MDA0MzdlMjFlYjhl
22384655 Material Handling 

LOCTITE LOCTITE

1845696

Description

1845696 DUAL CART DISPENSER ; NON-RETURNABLE EQ MM31 PUSHER

Dual Cartridge Pusher; Includes 1 MM31 Dual Cartridge Applicator | 1 2M Pressure Hose | 1 Operating Manual; For Dual Rotor Pump and MM25 Controller

Part #

1845696

BDI #
22384655

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
12
Product Group - BDI
M00132
Noun
Pusher
Keyword String
Dual Cartridge
Manufacturer URL
https://www.loctite.com
Product Detail
Dual Cartridge Pusher
Long Description
Dual Cartridge Pusher; Includes 1 MM31 Dual Cartridge Applicator | 1 2M Pressure Hose | 1 Operating Manual; For Dual Rotor Pump and MM25 Controller