KLEIN TOOLS
KLEIN TOOLS
2012
KLEIN TOOLS KLEIN TOOLS
Description
2012 SWIVEL SNAP HOOK
Snap Hook; 3/4" Nominal Eye Inner Diameter; 5/8" Hook Opening; Spring Loaded Latch Locking Type; Bronze Material; Swivel Eye Mounting; 5" Nominal Overall Length; Swivel Hoisting Hook Type; 150 LB Working Load Limit
Part #
2012
BDI #
20091497
Details
55.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/2012/p/20091497
Your Price
$ 55.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162605
Weight / Kilogram
0
EAN
0092644481895
Product Group - BDI
G00268
Noun
Hook
Keyword String
Snap
Manufacturer URL
https://www.kleintools.com
Weight / LBS
0.3
Product Detail
Snap Hook
Product Specification
3/4" Nominal Eye Inner Diameter; 5/8" Hook Opening; Spring Loaded Latch Locking Type; Bronze Material; Swivel Eye Mounting; 5" Nominal Overall Length; Swivel Hoisting Hook Type; 150 LB Working Load Limit
Long Description
Snap Hook; 3/4" Nominal Eye Inner Diameter; 5/8" Hook Opening; Spring Loaded Latch Locking Type; Bronze Material; Swivel Eye Mounting; 5" Nominal Overall Length; Swivel Hoisting Hook Type; 150 LB Working Load Limit


