https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114661-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDJ8aW1hZ2UvanBlZ3xhRFpqTDJnNE1TOHhNREEzTmpJMk9Ea3lNRGcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRMk5qRmZNekF3V0RNd01DNXFjR2N8MTQ3NGU1NTIwNjBlNjhmNmQ5ZDI0NTE5OTJjNTkzYzY2MzJmZTRlZTEzOTUzZDI2YjU4NTM3YjhhN2UzNmYxNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114661-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDJ8aW1hZ2UvanBlZ3xhRFpqTDJnNE1TOHhNREEzTmpJMk9Ea3lNRGcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRMk5qRmZNekF3V0RNd01DNXFjR2N8MTQ3NGU1NTIwNjBlNjhmNmQ5ZDI0NTE5OTJjNTkzYzY2MzJmZTRlZTEzOTUzZDI2YjU4NTM3YjhhN2UzNmYxNA
SYSTEM PLAST
SYSTEM PLAST
820-25R1.5-DS
SYSTEM PLAST SYSTEM PLAST
Description
820-25R1.5-DS ; MOLDED DRIVE SPROCKET SPLIT FIXED
Drive Sprocket; 1-1/2" Bore; 5.08" Outside Diameter; 5.09" Pitch Diameter; 25 Teeth; Split Fixed; Black Color; Reinforced Polyamide; Stainless Steel Screw; Nickel Plated Brass Nut
Part #
D820B25Z
BDI #
25114661
Details
81.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/820-25R1-5-DS/p/25114661
Your Price
$ 81.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Drive
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Drive Sprocket
Product Specification
1-1/2" Bore; 5.08" Outside Diameter; 5.09" Pitch Diameter; 25 Teeth; Split Fixed; Black Color; Reinforced Polyamide; Stainless Steel Screw; Nickel Plated Brass Nut
Long Description
Drive Sprocket; 1-1/2" Bore; 5.08" Outside Diameter; 5.09" Pitch Diameter; 25 Teeth; Split Fixed; Black Color; Reinforced Polyamide; Stainless Steel Screw; Nickel Plated Brass Nut

