https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105294-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk1ODJ8aW1hZ2UvanBlZ3xhR1F6TDJnMlpDOHhNREEzTmpVME1UYzNPVGs1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVeU9UUmZNekF3V0RNd01DNXFjR2N8ZmQ0NTgxNDIwOTU2YjUzMDQ0NmUwMGU2MzFjY2RhMDAzNWJhMjBjNzAwY2YxMWY0NjU5ZDE1NzFlMjg4MDMwNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105294-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk1ODJ8aW1hZ2UvanBlZ3xhR1F6TDJnMlpDOHhNREEzTmpVME1UYzNPVGs1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVeU9UUmZNekF3V0RNd01DNXFjR2N8ZmQ0NTgxNDIwOTU2YjUzMDQ0NmUwMGU2MzFjY2RhMDAzNWJhMjBjNzAwY2YxMWY0NjU5ZDE1NzFlMjg4MDMwNw
SYSTEM PLAST
SYSTEM PLAST
820-25R30M-DS
SYSTEM PLAST SYSTEM PLAST
Description
820-25R30M-DS 12070N SPROCKET ; BLACK
Drive Sprocket; 30MM Bore; 154MM Outside Diameter; 153.21MM Pitch Diameter; 25 Teeth; Split Fixed; Black Color; Reinforced Polyamide; Stainless Steel Screw; Nickel Plated Brass Nut
Part #
D820B25-30
BDI #
25105294
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/820-25R30M-DS/p/25105294
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.522
EAN
0726166590789
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Drive
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Drive Sprocket
Product Specification
30MM Bore; 154MM Outside Diameter; 153.21MM Pitch Diameter; 25 Teeth; Split Fixed; Black Color; Reinforced Polyamide; Stainless Steel Screw; Nickel Plated Brass Nut
Long Description
Drive Sprocket; 30MM Bore; 154MM Outside Diameter; 153.21MM Pitch Diameter; 25 Teeth; Split Fixed; Black Color; Reinforced Polyamide; Stainless Steel Screw; Nickel Plated Brass Nut

