https://www.bdiexpress.com/medias/INDXXXXXXXXX-098-8516294-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4M3xpbWFnZS9qcGVnfGFETTNMMmhoTWk4eE1EUTFNRFUzTmpVM01qUTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1EazRYemcxTVRZeU9UUmZNekF3ZURNd01DNXFjR2N8NjE3MzMwODc2YWViZGVmMDI5YzM3ZTU0NjdhNDY2YmE5MmNlYzdiNThhMzZlNWVkZDA0MzFlYjc2MDM1ZWNhOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-098-8516294-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4M3xpbWFnZS9qcGVnfGFETTNMMmhoTWk4eE1EUTFNRFUzTmpVM01qUTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1EazRYemcxTVRZeU9UUmZNekF3ZURNd01DNXFjR2N8NjE3MzMwODc2YWViZGVmMDI5YzM3ZTU0NjdhNDY2YmE5MmNlYzdiNThhMzZlNWVkZDA0MzFlYjc2MDM1ZWNhOQ
DBI SALA
DBI SALA
8516294
DBI SALA DBI SALA
Description
8516294 WEB LADDER ; 8'
Specialty Ladder; Yellow Color; Polyester Material; 8FT Nominal Overall Length; Round Step/Rung Shape; 3.80LB; DBI-SALA
Part #
7012595692
BDI #
17216779
Details
634.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/8516294/p/17216779
Your Price
$ 634.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
1.724
EAN
0840779074037
Product Group - BDI
S00262
Noun
Ladder
Weight / LBS
3.8
Product Detail
Specialty Ladder
Product Specification
Yellow Color; Polyester Material; 8FT Nominal Overall Length; Round Step/Rung Shape; 3.80LB; DBI-SALA
Long Description
Specialty Ladder; Yellow Color; Polyester Material; 8FT Nominal Overall Length; Round Step/Rung Shape; 3.80LB; DBI-SALA

