Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

000875C https://www.bdiexpress.com/medias/INDLNTXXXXXX-27371005-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NTl8aW1hZ2UvanBlZ3xhRFV6TDJnek1pOHhNRFEzTkRNNU9UQXdOamMxTUM5SlRrUk1UbFJZV0ZoWVdGaGZNamN6TnpFd01EVmZSRU5mTXpBd2VETXdNQzVxY0djfDc3ZDY2ZmFmMjQyMjJiZGNhZTk1Y2JiMzVhMDc3YjA1NmE1ZmU2Zjc2YWM3M2JiZThiMTQ2ZGEwNmY0MTVlMTY
27371005 Conveyor Belting 

LANTECH LANTECH

000875C

Description

000875C V-GUIDE BELT ; GRAY B98 L1865 MIDDLE ENDLS

Conveyor Belting; 98MM Width; 1865MM Length; V-Belt in Middle; Gray Color

Part #

000875C

BDI #
27371005

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LANTECH
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belting
Keyword String
Conveyor
Manufacturer URL
https://www.lantech.com
Product Detail
Conveyor Belting
Product Specification
98MM Width; 1865MM Length; V-Belt in Middle; Gray Color
Long Description
Conveyor Belting; 98MM Width; 1865MM Length; V-Belt in Middle; Gray Color