CHINA DOMESTIC
CHINA DOMESTIC
EX 10/2 0+05 BLACK M2 AS FR 1296X1160
CHINA DOMESTIC CHINA DOMESTIC
描述
EX 10/2 0+05 BLACK M2 AS FR 1296X1160 ; 机械传动件/皮带
Conveyor Belting; 1296MM Length; 1160MM Width; 2.5MM Thickness; 2 Ply; Black PVC Top Surface; Natural Polyester Bottom Surface; Polyester Tension Material
制造商部件号
NONEX EX 10/2 0+05 BLACK M2 AS FR 1296X1160
BDI部件号
27568628
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E4%BC%A0%E9%80%81%E5%B8%A6/EX-10-2-0+05-BLACK-M2-AS-FR-1296X1160/p/27568628
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00132
名称
Belting
关键字串
Conveyor
产品明细
Conveyor Belting
产品规格
1296MM Length; 1160MM Width; 2.5MM Thickness; 2 Ply; Black PVC Top Surface; Natural Polyester Bottom Surface; Polyester Tension Material
详细描述
Conveyor Belting; 1296MM Length; 1160MM Width; 2.5MM Thickness; 2 Ply; Black PVC Top Surface; Natural Polyester Bottom Surface; Polyester Tension Material