https://www.bdiexpress.com/medias/INDXXXXXXXXX-25166562-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3MDF8aW1hZ2UvanBlZ3xhR1V3TDJnMVl5OHhNREk1TkRVMU56ZzJPREEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpZMU5qSmZNekF3ZURNd01DNXFjR2N8NjNiNDNkYWJkZGRhYTVjMTVkNDZkOTFmMDNhY2YxMmMwM2RjODczOTY2M2FhOTk1YmQ4YzZjODc2Mjc1M2JiMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25166562-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3MDF8aW1hZ2UvanBlZ3xhR1V3TDJnMVl5OHhNREk1TkRVMU56ZzJPREEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpZMU5qSmZNekF3ZURNd01DNXFjR2N8NjNiNDNkYWJkZGRhYTVjMTVkNDZkOTFmMDNhY2YxMmMwM2RjODczOTY2M2FhOTk1YmQ4YzZjODc2Mjc1M2JiMw
HABASIT BELTING
HABASIT BELTING
M1233 6.5IN X 160FT FG PP GRAY
HABASIT BELTING HABASIT BELTING
Description
M1233 6.5"X160' FG PP GRAY CONVEYOR BELT
Conveyor Belt; 6-1/2" Width; 160' Length; 1/2" Pitch; Polypropylene; Gray; Flush Grid
Part #
M1233 6.5IN X 160FT FG PP GRAY
BDI #
25184565
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/M1233-6-5IN-X-160FT-FG-PP-GRAY/p/25184565
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Belt
Product Specification
6-1/2" Width; 160' Length; 1/2" Pitch; Polypropylene; Gray; Flush Grid
Long Description
Conveyor Belt; 6-1/2" Width; 160' Length; 1/2" Pitch; Polypropylene; Gray; Flush Grid
