https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-8505-E-300X300.jpg?context=bWFzdGVyfHJvb3R8MzkyMDN8aW1hZ2UvanBlZ3xhR1UzTDJnelppOHhNREl3T0RjME5EVXdOVE0zTkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4NE5UQTFYMFZmTXpBd1dETXdNQzVxY0djfDQ0MmFmN2E4MDYyYmFiYWJjNzM0MTE5MGQ2MTEzZDViZWUyOGQ3ZGIzMDFjZWM4MjYyZGQ0ZTE5MzRjMmNhZWI
REXNORD
REXNORD
10028431
REXNORD REXNORD
Description
HP8505-15 MATTOP CHAIN ; STRAIGHT RUNNING SOLID TOP POLYPROPYLENE
Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 15" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 0.34" Plate Height
Part #
8536344
BDI #
21473933
Details
152.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/10028431/p/21473933
Your Price
$ 152.34 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.998
EAN
0793699263664
Product Group - BDI
M00330
Modular Belting Size
8505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.17 Inch | Min Back Flex Radius 1 Inch | Optional Stainless Steel Pin
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10028431
Weight / LBS
1.82
Long Description
Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 15" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 0.34" Plate Height
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
15 Inch | 381 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh