https://www.bdiexpress.com/medias/INDXXXXXXXXX-27494223-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUwNjR8aW1hZ2UvanBlZ3xhR1prTDJobU55OHhNRFV3TnpRNU1EWTRPVEExTkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RReU1qTmZNekF3ZURNd01DNXFjR2N8NDI2YjY3ZWVjOGY3YmNmZmNiMTFmYzY2ZDgzYTk0M2VkZDFhYWJjN2NhODlhYjliMjk1Y2JlYjNiMDRlZTBhMQ
HABASIT BELTING
HABASIT BELTING
208 18IN X 15FT FG PP GREY
HABASIT BELTING HABASIT BELTING
Description
208 18IN X 15FT FG PP GREY BELT ; 35PER OPEN
Modular Belting; 15' Length; 18" Width; 0.33" Thickness; 1" Pitch; Polypropylene; Gray; Flush Grid; Polypropylene Rod
Part #
208 18IN X 15FT FG PP GREY
BDI #
27494223
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/208-18IN-X-15FT-FG-PP-GREY/p/27494223
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Modular
Manufacturer URL
https://www.habasit.com
Product Detail
Modular Belting
Product Specification
15' Length; 18" Width; 0.33" Thickness; 1" Pitch; Polypropylene; Gray; Flush Grid; Polypropylene Rod
Long Description
Modular Belting; 15' Length; 18" Width; 0.33" Thickness; 1" Pitch; Polypropylene; Gray; Flush Grid; Polypropylene Rod