Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BHT1095-14.5IN https://www.bdiexpress.com/medias/INDREXBELTXX-BHT1095-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI0NHxpbWFnZS9qcGVnfGFEbGhMMmhpTmk4eE1EYzNNREV5TlRFeU56Y3hNQzlKVGtSU1JWaENSVXhVV0ZoZlFraFVNVEE1TlY4ek1EQjRNekF3TG1wd1p3fDczZTdmNDRhM2YwZWM3ZTBkNGQwOTZhMDM1ZDZkZGY5MGZiMWNkOGZlOWRiMzIwNWU1MTJjNjVjOTRmMmUzMjQ
23868409 Modular Belting 

REXNORD REXNORD

BHT1095-14.5IN

Description

BHT1095-14.5IN CONVEYOR BELT ; NON-RETURNABLE W/POLYESTER PIN

Modular Mat Top Belting; 1095; Solid Top; Modular Belting; 1" Pitch; 14-1/2" Modular Belting Width; Straight Running; High Temperature; Polyester Pin Material

Part #

BHT1095-14.5IN

BDI #
23868409

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0.061
EAN
0782935246851
Product Group - BDI
M00132
Modular Belting Size
1095
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Klean Top Belt Molded In Blue
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10675426
Weight / LBS
0.13
Long Description
Modular Mat Top Belting; 1095; Solid Top; Modular Belting; 1" Pitch; 14-1/2" Modular Belting Width; Straight Running; High Temperature; Polyester Pin Material
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
14.5 Inch | 368.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh