Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BHT595-42IN https://www.bdiexpress.com/medias/INDREXBELTXX-BHT595-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTN8aW1hZ2UvanBlZ3xhRGc1TDJobVlTODVOems0TXpVME5qazRNamN3TDBsT1JGSkZXRUpGVEZSWVdGOUNTRlExT1RWZk16QXdlRE13TUM1cWNHY3xjZDViMzM2MDNiZmMzNjA1MmM5NDMzY2QwMWExZTE2ZTMwNzE3ZDFiMTY5Y2ExZjFiYzA5ZDg0OGQwNzk5YWIw
23868146 Modular Belting 

REXNORD REXNORD

BHT595-42IN

Description

BHT595-42IN CONVEYOR BELT ; W/POLYESTER PIN NON RETURNABLE

Modular Mat Top Belting; 595; Solid Top; Modular Belting; 1/2" Pitch; 42" Modular Belting Width; Straight Running; High Temperature; Polyester Pin Material

Part #

BHT595-42IN

BDI #
23868146

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0.07
EAN
0782935118097
Product Group - BDI
M00132
Modular Belting Size
595
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Klean Top Belt Molded In Blue
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10673800
Weight / LBS
0.16
Long Description
Modular Mat Top Belting; 595; Solid Top; Modular Belting; 1/2" Pitch; 42" Modular Belting Width; Straight Running; High Temperature; Polyester Pin Material
Modular Belting Width
42 Inch | 1066.8 Millimeter
Pitch
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh