https://www.bdiexpress.com/medias/INDXXXXXXXXX-25146009-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzMjd8aW1hZ2UvanBlZ3xhR00wTDJneE5DOHhNRFV3TnpJNE5UYzFOems0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRZd01EbGZNekF3ZURNd01DNXFjR2N8ODhkMGFlNmU4OTJmYmYyMjMzYjk0ZDI5MzllNDFlMjRhMjRjMTkyMzEyNmY0ZGFhYjdiMGU2ZjczZDM2M2ViOA
HABASIT BELTING
HABASIT BELTING
F52 1/2X1/2 32.2IN W X 26FT L NYL/MRN
HABASIT BELTING HABASIT BELTING
Description
F52 1/2X1/2 32.2IN W X 26FT L NYL/MRN ; CONVEYOR BELT
Modular Belting; 26' Length; 32.2" Width; 0.43" Thickness; 1.1" Pitch; 1/2" X 1/2" Flat Wire; Maroon Color; Smart Fit; Steel Rod
Part #
F52 1/2X1/2 32.2IN W X 26FT L NYL/MRN
BDI #
27574993
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/F52-1-2X1-2-32-2IN-W-X-26FT-L-NYL-MRN/p/27574993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Modular
Manufacturer URL
https://www.habasit.com
Product Detail
Modular Belting
Product Specification
26' Length; 32.2" Width; 0.43" Thickness; 1.1" Pitch; 1/2" X 1/2" Flat Wire; Maroon Color; Smart Fit; Steel Rod
Long Description
Modular Belting; 26' Length; 32.2" Width; 0.43" Thickness; 1.1" Pitch; 1/2" X 1/2" Flat Wire; Maroon Color; Smart Fit; Steel Rod