https://www.bdiexpress.com/medias/INDREXXXXXXX-18616132-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5Nzl8aW1hZ2UvanBlZ3xhREZpTDJnME1DOHhNRE00T0RrMk1UQXdNVFV3TWk5SlRrUlNSVmhZV0ZoWVdGaGZNVGcyTVRZeE16SmZNekF3ZURNd01DNXFjR2N8NjA3NGIyNjZjYTEyOTg5YmJhZWYyYTE5ZDVlY2ZhZDhiMmQ5NjBhODJhYTZhMDIwNTJhZTk3Mzc4MWMwNzViMw
MARBETT & MCC
MARBETT & MCC
FG1000XLG 0170MM
MARBETT & MCC MARBETT & MCC
Description
FG1000XLG 0170MM ; 817.40.11
Modular Mat Top Belting; 1000; Perforated Top; Modular Belting; 25.4MM Pitch; 170MM Modular Belting Width; Straight Running; Low Friction; Polypropylene Pin Material; 8.636MM Plate Height
Part #
2513810
BDI #
18616132
Details
89.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/FG1000XLG-0170MM/p/18616132
Your Price
$ 89.86 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Modular Belting Size
1000
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Low Friction
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Other Features
Flush Grid Mat Top Chain Molded Green
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10194019
Weight / LBS
0.03
Long Description
Modular Mat Top Belting; 1000; Perforated Top; Modular Belting; 25.4MM Pitch; 170MM Modular Belting Width; Straight Running; Low Friction; Polypropylene Pin Material; 8.636MM Plate Height
Plate Height
0.34 Inch | 8.636 Millimeter
Modular Belting Width
6.693 Inch | 170 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh