REXNORD
REXNORD
FT1000XLG 0850MM
REXNORD REXNORD
Description
FT1000XLG 0850MM ; 817.30.19
Modular Mat Top Belting; 1000; Solid Top; Modular Belting; 25.4MM Pitch; 850MM Modular Belting Width; Straight Running; Low Friction; Polypropylene Pin Material; 8.636MM Plate Height
Part #
2518460
BDI #
18616867
Details
302.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/FT1000XLG-0850MM/p/18616867
Your Price
$ 302.76 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0.805
EAN
0662864395298
Product Group - BDI
M00132
Modular Belting Size
1000
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Low Friction
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Other Features
Mat Top Chain Molded Green
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10146456
Weight / LBS
0.15
Long Description
Modular Mat Top Belting; 1000; Solid Top; Modular Belting; 25.4MM Pitch; 850MM Modular Belting Width; Straight Running; Low Friction; Polypropylene Pin Material; 8.636MM Plate Height
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
33.465 Inch | 850 Millimeter
Plate Height
0.34 Inch | 8.636 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh