REXNORD
REXNORD
FTDP1000XLG 0425MM 1XDP
REXNORD REXNORD
Description
FTDP1000XLG 0425MM 1XDP ; 873.27.14
Modular Mat Top Belting; 1000; Solid Top; Modular Belting; 25.4MM Pitch; 425MM Modular Belting Width; Straight Running; Low Friction; Polypropylene Pin Material; 8.636MM Plate Height
Part #
2521660
BDI #
18617102
Details
178.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/FTDP1000XLG-0425MM-1XDP/p/18617102
Your Price
$ 178.66 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0.84
EAN
0793699950397
Product Group - BDI
M00132
Modular Belting Size
1000
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Low Friction
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Other Features
Mat Top Chain With Positrack Molded Green
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10147981
Weight / LBS
0.16
Long Description
Modular Mat Top Belting; 1000; Solid Top; Modular Belting; 25.4MM Pitch; 425MM Modular Belting Width; Straight Running; Low Friction; Polypropylene Pin Material; 8.636MM Plate Height
Modular Belting Width
16.732 Inch | 425 Millimeter
Plate Height
0.34 Inch | 8.636 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh