https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-1000-FTDP-300X300.jpg?context=bWFzdGVyfHJvb3R8MzQwMDh8aW1hZ2UvanBlZ3xhRGsxTDJnM05pOHhNREl3TmpjeU56UXdOVFU1T0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE1EQXdYMFpVUkZCZk16QXdXRE13TUM1cWNHY3w1NjM4MzgwZGFjZDA5YmUzMjNkYmZmMDZiNzE1MjlhNDczYWUyMjMyNDVkMTE3M2RlNDRjNGFkZDI3MmZhOTE0
REXNORD
REXNORD
FTDP1000XLG 1020MM 1XDP
REXNORD REXNORD
Description
FTDP1000XLG 1020MM 1XDP ; 873.27.21
Mat Top Modular Belting; 1000; Solid Top; 25.4MM Pitch; 1020MM Modular Belting Width; Straight Running; Polypropylene Pin Material; 8.7MM Plate Height
Part #
2521730
BDI #
18617109
Details
365.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/FTDP1000XLG-1020MM-1XDP/p/18617109
Your Price
$ 365.04 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
2.014
EAN
0698210122966
Product Group - BDI
M00132
Modular Belting Size
1000
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Other Features
Chain Bottom to Center Distance 0.98 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.37
Long Description
Mat Top Modular Belting; 1000; Solid Top; 25.4MM Pitch; 1020MM Modular Belting Width; Straight Running; Polypropylene Pin Material; 8.7MM Plate Height
Modular Belting Width
40.157 Inch | 1020 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh