https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-1505-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY2NzR8aW1hZ2UvanBlZ3xhREUyTDJoak55OHhNREk1TXpRek1EZ3hNamN3TWk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE5UQTFYMU5VWHpNd01IZ3pNREF1YW5CbnxlZmMxN2RmNDgxOTYzMzU1ZWI4NGZiODRlZDEyNjg4OGMwYzI0MzFjY2RmZGZlMDJmMWVhNjY3ZGUwYmYzMzZi
REXNORD
REXNORD
HP1505-15
REXNORD REXNORD
Description
HP1505-15 MATTOP CHAIN
Mat Top Modular Belting; 1505; Solid Top; 0.59" Pitch; 15" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polypropylene Pin Material; 0.34" Plate Height
Part #
8536442
BDI #
25093115
Details
152.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP1505-15/p/25093115
Your Price
$ 152.56 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.59
EAN
0793699263435
Product Group - BDI
M00330
Modular Belting Size
1505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.19 Inch | Min Back Flex Radius 1 Inch | Optional Stainless Steel Pin
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HP1505 15
Weight / LBS
1.3
Long Description
Mat Top Modular Belting; 1505; Solid Top; 0.59" Pitch; 15" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polypropylene Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
0.59 Inch | 14.986 Millimeter
Modular Belting Width
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh