https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-1505-ST-MTW-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgyMjR8aW1hZ2UvanBlZ3xhRFZpTDJnMVlTOHhNREl3TmpjeU9UTTNNVFkzT0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE5UQTFYMU5VWDAxVVYxOHpNREJZTXpBd0xtcHdad3xkZjEwZDJlZjcxOGMyNzE2ZTA5MThlN2FiMDJmMzA4MDA5ZDY5MWYyZjJkNDNjMDQzYmIzMmRiZDVhN2Y4YzQx
REXNORD
REXNORD
HP1505-4.5IN MTW
REXNORD REXNORD
Description
HP1505-4.5" MTW CHAIN MATTOP CHAIN ; 81425421
Mat Top Modular Belting; 1505; Solid Top; 0.59" Pitch; 4-1/2" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height
Part #
8536542
BDI #
21521331
Details
69.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP1505-4-5IN-MTW/p/21521331
Your Price
$ 69.24 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.22
EAN
0793699505757
Product Group - BDI
M00330
Modular Belting Size
1505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.024
Long Description
Mat Top Modular Belting; 1505; Solid Top; 0.59" Pitch; 4-1/2" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height
Modular Belting Width
4.5 Inch | 114.3 Millimeter
Pitch
0.59 Inch | 14.986 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh