https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-1505-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY2NzR8aW1hZ2UvanBlZ3xhREUyTDJoak55OHhNREk1TXpRek1EZ3hNamN3TWk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE5UQTFYMU5VWHpNd01IZ3pNREF1YW5CbnxlZmMxN2RmNDgxOTYzMzU1ZWI4NGZiODRlZDEyNjg4OGMwYzI0MzFjY2RmZGZlMDJmMWVhNjY3ZGUwYmYzMzZi
REXNORD
REXNORD
HP1505-9
REXNORD REXNORD
Description
HP1505-9 MATTOP CHAIN
Mat Top Modular Belting; 1505; Solid Top; 0.59" Pitch; 9" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polypropylene Pin Material; 0.34" Plate Height
Part #
8536620
BDI #
21839347
Details
122.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP1505-9/p/21839347
Your Price
$ 122.04 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.59
EAN
0793699475777
Product Group - BDI
M00330
Modular Belting Size
1505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.19 Inch | Min Back Flex Radius 1 Inch | Optional Stainless Steel Pin
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HP1505 9 I
Weight / LBS
1.3
Long Description
Mat Top Modular Belting; 1505; Solid Top; 0.59" Pitch; 9" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polypropylene Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Modular Belting Width
9 Inch | 228.6 Millimeter
Pitch
0.59 Inch | 14.986 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh