![HP1505DTS-4.5IN MTW PT RH](/medias/INDREXBELTXX-MDLR-1505-PT-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDB8aW1hZ2UvanBlZ3xhRFJsTDJnd1ppOHhNREl3TmpjeU9ETTRPRFl6T0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE5UQTFYMUJVWHpNd01GZ3pNREF1YW5Cbnw5YWNmZTIwNDk3NGFhZjEwNzQ5NzgzNGUwNjY0ZDRhNDk5OTRiNDQ2MmQyNDQzNTA1YThiMWJjNTZkYzUxMzUw)
![HP1505DTS-4.5IN MTW PT RH](/medias/INDREXBELTXX-MDLR-1505-PT-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDB8aW1hZ2UvanBlZ3xhRFJsTDJnd1ppOHhNREl3TmpjeU9ETTRPRFl6T0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE5UQTFYMUJVWHpNd01GZ3pNREF1YW5Cbnw5YWNmZTIwNDk3NGFhZjEwNzQ5NzgzNGUwNjY0ZDRhNDk5OTRiNDQ2MmQyNDQzNTA1YThiMWJjNTZkYzUxMzUw)
REXNORD
REXNORD
HP1505DTS-4.5IN MTW PT RH
REXNORD REXNORD
Description
81414111 MATTOP CHAIN ; HP1505-4.5" DTS R.H MTW
Mat Top Modular Belting; 1505; Perforated Top; 0.59" Pitch; 4-1/2" Modular Belting Width; Straight Running; Polyester Pin Material; 0.34" Plate Height
Part #
8536342
BDI #
22463956
Details
187.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP1505DTS-4-5IN-MTW-PT-RH/p/22463956
Your Price
$ 187.74 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.38
EAN
0793699277951
Product Group - BDI
M00330
Modular Belting Size
1505
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Mat Top Modular Belting; 1505; Perforated Top; 0.59" Pitch; 4-1/2" Modular Belting Width; Straight Running; Polyester Pin Material; 0.34" Plate Height
Modular Belting Width
4.5 Inch | 114.3 Millimeter
Pitch
0.59 Inch | 14.986 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh