https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7526-PT-300X300.jpg?context=bWFzdGVyfHJvb3R8NDI3MDZ8aW1hZ2UvanBlZ3xhREUyTDJnNU9DOHhNREl3Tmpjek1EQTVNalUzTkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M05USTJYMUJVWHpNd01GZ3pNREF1YW5CbnwwMTRiZGE1NWRmMGQ0MTg0MmIxOGZiNjJlMDI3Y2JmODdiOWU1MDIxOWViMWMwYWMxODk0ZDdiNGNkNjQ5ODhh
REXNORD
REXNORD
HP7526-425
REXNORD REXNORD
Description
HP7526-425MM MATTOP CHAIN
Mat Top Modular Belting; 7526; Perforated Top; 1/2" Pitch; 16.732" Modular Belting Width; Straight Running and Side Flexing; Plastic Pin Material
Part #
8536637
BDI #
21473948
Details
304.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7526-425/p/21473948
Your Price
$ 304.04 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.157
EAN
0793699532609
Product Group - BDI
M00330
Modular Belting Size
7526
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Pin Material
Plastic
Price Unit
FT
Order in Multiples of
0.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.118
Long Description
Mat Top Modular Belting; 7526; Perforated Top; 1/2" Pitch; 16.732" Modular Belting Width; Straight Running and Side Flexing; Plastic Pin Material
Modular Belting Width
16.732 Inch | 425 Millimeter
Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh