https://www.bdiexpress.com/medias/INDREXXXTXXX-LBPHP7703-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ1MjR8aW1hZ2UvanBlZ3xhRGhoTDJnMk1TOHhNRE0wTXpFMk5qSXhOREUzTkM5SlRrUlNSVmhZV0ZSWVdGaGZURUpRU0ZBM056QXpYekU0WHpNd01IZ3pNREF1YW5CbnxmODY2NzMyNjYxOGQ1ZTViYzU4OGZiNzUyODJlZmI5ZTQ3YTYwMmIzMWQwNjdjNmU5OTFhNDMwMzdmNTA1YmNj
REXNORD
REXNORD
HP7703-30IN
REXNORD REXNORD
Description
HP7703-30IN TABLETOP CHAIN ; 30IN WD 1IN PITCH
Modular Mat Top Belting; 7703; Low Backline Pressure; Modular Belting; 1" Pitch; 30" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Part #
HP7703-30IN
BDI #
22092703
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7703-30IN/p/22092703
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.482
EAN
0782934793097
Product Group - BDI
M00330
Modular Belting Size
7703
Basic Construction
Low Backline Pressure
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded Brown
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10324536
Weight / LBS
1.06
Long Description
Modular Mat Top Belting; 7703; Low Backline Pressure; Modular Belting; 1" Pitch; 30" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Plate Height
0.5 Inch | 12.7 Millimeter
Modular Belting Width
30 Inch | 762 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh