https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7705-ST-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTR8aW1hZ2UvanBlZ3xhREJqTDJnMFlTOHhNREl3T0RjME5ESXhNRFEyTWk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M056QTFYMU5VWHpNd01GZ3pNREF1YW5CbnxiYzgwYWNmZjcwMjI2ZGY0ZDM3MDc3MDgyMGIwODgzM2E0M2FmYmI3YmM0Yzg3NDliZTllMjY3MWFiNWMzMTZh
REXNORD
REXNORD
HP7705-36IN
REXNORD REXNORD
Description
HP7705-36IN MATTOP CHAIN ; 10/BOX
Mat Top Modular Belting; 7705; Solid Top; 1" Pitch; 36" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Part #
8536642
BDI #
22464020
Details
354.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7705-36IN/p/22464020
Your Price
$ 354.10 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
3.75
EAN
0793699346688
Product Group - BDI
M00330
Modular Belting Size
7705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.69
Long Description
Mat Top Modular Belting; 7705; Solid Top; 1" Pitch; 36" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Modular Belting Width
36 Inch | 914.4 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh