https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7705-PT-DTS-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc3MzN8aW1hZ2UvanBlZ3xhRFZsTDJnME9TOHhNREl3T0RjME5ESTNOVGs1T0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M056QTFYMUJVWDBSVVUxOHpNREJZTXpBd0xtcHdad3xlNmM5M2Q3NmE3OTBjNWExYzkxOTAzMDIyZWY0NWE5YmIzY2I5YTQ4YjQxNTdmNzBmNGI4MDE2MDNmM2VmZGQy
REXNORD
REXNORD
HP7705-7.5IN SING DTS LH
REXNORD REXNORD
Description
HP7705-7-1/2 DTS LH MATTOP CHAIN
Mat Top Modular Belting; 7705; Solid Top and Dynamic Transfer System and Positrack Tracking Guide; 1" Pitch; 7-1/2" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 0.9" Plate Height
Part #
8536330
BDI #
21473952
Details
163.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7705-7-5IN-SING-DTS-LH/p/21473952
Your Price
$ 163.44 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.635
EAN
0698210550479
Product Group - BDI
M00330
Modular Belting Size
7705
Basic Construction
Solid Top | Dynamic Transfer System | Positrack Tracking Guide
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.25 Inch | Min Back Flex Radius 1 Inch | Left Hand Transfer
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10028414
Weight / LBS
2.76
Long Description
Mat Top Modular Belting; 7705; Solid Top and Dynamic Transfer System and Positrack Tracking Guide; 1" Pitch; 7-1/2" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 0.9" Plate Height
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
7.5 Inch | 190.5 Millimeter
Plate Height
0.9 Inch | 22.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh