https://www.bdiexpress.com/medias/INDREXXXTXXX-81421111-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3NTR8aW1hZ2UvanBlZ3xhRE15TDJoa05pOHhNRE0wTXpBek1qUTFOVEU1T0M5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTWpFeE1URmZNekF3ZURNd01DNXFjR2N8YTFmZWMyMmYxYWY3Zjg2YWUyNWIxZmMxOTY3MDA5YmQzZTk3MjA5YzBlNjI1Y2UwZTlkZTAyZTI0MjQyMzBlOA
REXNORD
REXNORD
HP7705DTSR-4.5IN MTW PT LH
REXNORD REXNORD
Description
81421101 RAD SPECIAL MATTOP CHAIN ; HP7705-4.5" DTS-R LH
Modular Mat Top Belting; 7705; Solid Top; Modular Belting; 1" Pitch; 5" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Part #
8536336
BDI #
22463962
Details
195.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7705DTSR-4-5IN-MTW-PT-LH/p/22463962
Your Price
$ 195.94 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.454
EAN
0793699279207
Product Group - BDI
M00330
Modular Belting Size
7705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Molded-To-Width Mat Top Chain With Left Hand Radiused Edge Dynamic Transfer System DTS And Positrack Molded In Brown
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10028945
Weight / LBS
0.08
Long Description
Modular Mat Top Belting; 7705; Solid Top; Modular Belting; 1" Pitch; 5" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Plate Height
0.5 Inch | 12.7 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh