https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7706-PT-MTW-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgzMTd8aW1hZ2UvanBlZ3xhR1EzTDJnd05TOHhNREl3TmpjeU9EWXhPREF4TkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M056QTJYMUJVWDAxVVYxOHpNREJZTXpBd0xtcHdad3w4M2MwMDVjZjY4MjUzMjg3ZGMyYjRlMzAxNjM1YWE2ZDc2MmFhOTU3OTZhNjdlNGIxZjBiNzVkNDBjZWVjYjg4
REXNORD
REXNORD
HP7706-3.25IN MTW PT
REXNORD REXNORD
Description
81415221 MATTOP CHAIN ; HP7706-3.25" TAB MTW
Mat Top Modular Belting; 7706; Perforated Top; 1" Pitch; 3-1/4" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Part #
8536338
BDI #
22463048
Details
78.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7706-3-25IN-MTW-PT/p/22463048
Your Price
$ 78.52 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.313
EAN
0793699143287
Product Group - BDI
M00330
Modular Belting Size
7706
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.058
Long Description
Mat Top Modular Belting; 7706; Perforated Top; 1" Pitch; 3-1/4" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Modular Belting Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh