https://www.bdiexpress.com/medias/INDREXXXTXXX-81441723-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyNTR8aW1hZ2UvanBlZ3xhREUzTDJnMlppOHhNRE0wTXpFMk5qWXdOek01TUM5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTkRFM01qTmZNekF3ZURNd01DNXFjR2N8N2JhMjE5YjA5MjAwMzJlYjhmYWVkNDhlNDQ1YTFlOTAxYjg4YjczMzUzYjUwZmZkN2JkZDdhNmZmNzYxZjBmOA
REXNORD
REXNORD
HP7743-15IN
REXNORD REXNORD
Description
HP7743-15IN MAT TOP CHAIN (SMARTCATALOG)
Modular Mat Top Belting; 7743; Low Backline Pressure; Modular Belting; 1" Pitch; 15" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Part #
10324682
BDI #
26250920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7743-15IN/p/26250920
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782934793691
Weight / US pound
0.31
Product Group - BDI
M00330
Modular Belting Size
7743
Basic Construction
Low Backline Pressure
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded Brown
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10324682
Weight / LBS
0.31
Long Description
Modular Mat Top Belting; 7743; Low Backline Pressure; Modular Belting; 1" Pitch; 15" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Plate Height
0.5 Inch | 12.7 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh