https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7956GT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzI2NDV8aW1hZ2UvanBlZ3xhRFpsTDJnMlppOHhNREl3TmpjeU56WXpORGszTkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M09UVTJSMVJmTXpBd1dETXdNQzVxY0djfGEyZjE5ZmQyNjhmOTVhMjhjN2RlY2YyZjRjZDk3Y2ExYTM5MTg2Y2M3YWMyMTVhZTZiNDk0ZTg0MWQ0ODU3MWM
REXNORD
REXNORD
HP7956GT-12IN_MTW_CW
REXNORD REXNORD
Description
HP7956GT-12IN-MTW-CW MATTOP CHAIN
Mat Top Modular Belting; 7956; Perforated Top; 1-1/4" Pitch; 12" Modular Belting Width; Straight Running and Side Flexing; Polyester Pin Material
Part #
HP7956GT-12IN_MTW_CW
BDI #
25118661
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7956GT-12IN-MTW-CW/p/25118661
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.104
EAN
0782934793844
Product Group - BDI
M00330
Modular Belting Size
7956
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.229
Product Detail
Mat Top Chain
Product Specification
12" Width; Polyester Pin; Brown High Performance Material
Long Description
Mat Top Modular Belting; 7956; Perforated Top; 1-1/4" Pitch; 12" Modular Belting Width; Straight Running and Side Flexing; Polyester Pin Material
Pitch
1.25 Inch | 31.75 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh