https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7956-PT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzMzMzl8aW1hZ2UvanBlZ3xhRGMwTDJneE9TOHhNREl3TmpjeU9EQTVNemN5Tmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M09UVTJYMUJVWHpNd01GZ3pNREF1YW5CbnxhMWRmZTExNDFhMWM1MzYzZDY3OWI5ODc4NjE3NTQ2YTMwYTU1YWU2ZGE3MjQ2NzhhM2FjYWU5MTMyMjM3ZGUy
REXNORD
REXNORD
HP7956NT-18IN-MTW 81450721
REXNORD REXNORD
Description
HP7956NT-18IN-MTW MATTOP CHAIN ; 81450721
Mat Top Modular Belting; 7956; Perforated Top; 1-1/4" Pitch; 18" Modular Belting Width; Straight Running and Side Flexing; Polyester Pin Material
Part #
HP7956NT-18IN-MTW 81450721
BDI #
24110531
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7956NT-18IN-MTW-81450721/p/24110531
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.473
EAN
0662864639279
Product Group - BDI
M00330
Modular Belting Size
7956
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.338
Long Description
Mat Top Modular Belting; 7956; Perforated Top; 1-1/4" Pitch; 18" Modular Belting Width; Straight Running and Side Flexing; Polyester Pin Material
Pitch
1.25 Inch | 31.75 Millimeter
Modular Belting Width
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh