https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7956TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MzUwMTF8aW1hZ2UvanBlZ3xhR05rTDJneE5pOHhNREl3TmpjeU9ERXlOalE1TkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M09UVTJWRUZDWHpNd01GZ3pNREF1YW5Cbnw5OGFhMjgwZWFhMmYxYjgwM2MwOGIwMDk3NDM2N2NhOGM0M2RlZmM3ZDk4ZTk4OWM3MTAxNzllODMyOWVlZmM4
REXNORD
REXNORD
HP7956TAB-6IN MTW S
REXNORD REXNORD
Description
HP7956TK6 5FT/BOX MATTOP CHAIN ; WAS81417091
Mat Top Modular Belting; 7956; Perforated Top; 1-1/4" Pitch; 6" Modular Belting Width; Straight Running and Side Flexing; Stainless Steel Pin Material
Part #
8536343
BDI #
22135827
Details
170.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7956TAB-6IN-MTW-S/p/22135827
Your Price
$ 170.08 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.919
EAN
0662864585569
Product Group - BDI
M00330
Modular Belting Size
7956
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
1.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.211
Long Description
Mat Top Modular Belting; 7956; Perforated Top; 1-1/4" Pitch; 6" Modular Belting Width; Straight Running and Side Flexing; Stainless Steel Pin Material
Pitch
1.25 Inch | 31.75 Millimeter
Modular Belting Width
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh