https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7966-LBP-300X300.jpg?context=bWFzdGVyfHJvb3R8MzIwMjZ8aW1hZ2UvanBlZ3xhREk1TDJnMk5DOHhNREl3TmpjeU9UWXpNemd5TWk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M09UWTJYMHhDVUY4ek1EQllNekF3TG1wd1p3fGU4MGZkM2E1MWQwMjg1NDY4ZjA4ZjZiZGIwMjRjYTRhZDQ0MmVmNzlkMGE4ZWRjYTA0N2QwODg3NDU1YTNkYjk
REXNORD
REXNORD
HP7966NT-12IN MTW
REXNORD REXNORD
Description
HP7966NT-12IN MTW MATTOP CHAIN ; 81446291 10/BOX
Mat Top Modular Belting; 7966; Perforated Top; 1-1/2" Pitch; 12" Modular Belting Width; Straight Running and Side Flexing; Polyester Pin Material; 3/4" Plate Height
Part #
HP7966NT-12IN MTW
BDI #
22605041
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7966NT-12IN-MTW/p/22605041
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.438
EAN
0662864380423
Product Group - BDI
M00330
Modular Belting Size
7966
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 2.5 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.396
Long Description
Mat Top Modular Belting; 7966; Perforated Top; 1-1/2" Pitch; 12" Modular Belting Width; Straight Running and Side Flexing; Polyester Pin Material; 3/4" Plate Height
Modular Belting Width
12 Inch | 304.8 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.75 Inch | 19.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh