https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-8503-LBPT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzYzNjV8aW1hZ2UvanBlZ3xhRFU0TDJnMllpOHhNREl3TmpjeU56YzVPRGd4TkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4NE5UQXpYMHhDVUZSZk16QXdXRE13TUM1cWNHY3xkZGY3M2MyNzJhMGExYTI2Yzg2OTU0YzVlZTQwMzIzNTZiNWM2MDNlMzBiNTU5MDg2YTZkN2Y4OTNhYjAxYmY2
REXNORD
REXNORD
HP8503-12IN
REXNORD REXNORD
Description
HP8503-12IN MATTOP CHAIN ; 81445284 0.5 CHAIN PITCH 304.8MM
Mat Top Modular Belting; 8503; Low Backline Pressure Top; 3/4" Pitch; 12" Modular Belting Width; Straight Running; Polyester Pin Material; 0.43" Plate Height
Part #
HP8503-12IN
BDI #
22628334
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP8503-12IN/p/22628334
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.935
EAN
0662864018364
Product Group - BDI
M00330
Modular Belting Size
8503
Basic Construction
Low Backline Pressure Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.129
Long Description
Mat Top Modular Belting; 8503; Low Backline Pressure Top; 3/4" Pitch; 12" Modular Belting Width; Straight Running; Polyester Pin Material; 0.43" Plate Height
Modular Belting Width
12 Inch | 304.8 Millimeter
Plate Height
0.43 Inch | 11 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh